Shop All Automotive Speakers & Amplifiers
Wci
American Bass MMC2002 100W VFL Maximum Audio Marine Mini 2 Channel Amplifier
Mfr # MMC2002
Zoro # G204028760
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # MMC2002
- Zoro # G204028760
- UPC # 631112454599
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
It tells you the maximum power output of your amplifier. As the speakers, you are going to connect to your amplifier increases the power output of your amplifier should also increase. Else you will not be able to get a good sound quality. In-fact total power output of your amplifier must be greater than or equal to total power required by all the speakers you are going to connect to your amplifier.
Specifications- Impedance: 2 Ohms
- Number of Channel: 2
- Wattage: 100W
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 4 in. x 10 ft. Brake Duct Hose - Orange; 550 deg (ALL42155)
- LUCAS OIL Synthetic Sae75W-140 Trans and Diff Lube (10123)
- WESTIN AUTOMOTIVE EF2 LED LIGHT BAR DOUBLE ROW 30 IN. COMBO W/3W EPISTAR (09-13230C)
- BRUSH RESEARCH MANUFACTURING 1EK- 29 Piece Nylon Twisted Wire Oil Line/Gallery Tube Brush Kit With Ring Handles (1EK)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- CELESTION 18 In. 1000W Woofer (FTR184080HDX)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- A & I PRODUCTS Speaker Pair, 5 X 7, Full Range, Dual Cone 9" x9" x9" (A-SP57FR)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- Wci Automotive Speakers & Amplifiers