Shop All Corded Speakers
Wci
American Bass HAWK1544 15 in. 3000W 4 Ohm DVC Competition Woofer
Mfr # HAWK1544
Zoro # G703949665
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # HAWK1544
- Zoro # G703949665
- UPC # 631112454650
- Country of Origin China
- Category Corded Speakers
Description
Dual 4 Ohm 3" 4-Layer Coated Copper Wire Voice Coil.
Features- Aluminum Bobbin
- 4 Piece Poly-Cotton Spiders with Mirror Image Layout Spaced By Spider Ring
- Double-Thick Tinsel Stitched on Spider
- Advanced T-Plate Cooling Technology
- 10Ga. Direct Wired Leads
- Kevlar Fiber Added Non-Press Paper Cone with Texture Finish
- High Roll Surround-Red Stitched
- Heavy Duty Cast Aluminum Red Powder Coated Basket
- Mount Depth: 8.3"
- Ohms: 4
- Watts: 3000
- Size: 15"
- Weight: 42.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- ADVANTUS Translucent Retractable ID Card Reel, 34in Extension, Blue, PK12 (75472)
- DYNO DYNO: TV Mount - 23-55' Tilt Vesa 400x400 Upto 88Lbs (DYN-180104)
- ILC Replacement for Sonos Controller Cb200 (CONTROLLER CB200 SONOS)
- PYLE 6.5" In Ceiling Speaker (PDIC66)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA6A 6.5 in. Midbass Driver 350W (BETA6A)
- PYLE Active/Passive 700W Dual Speaker System Kit (PPHP849KT)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- HARMAN PROFESSIONAL SOLUTIONS JBL 8 in. 2-Way Landscape Speaker (CONTROL 88M)
- Wci Corded Speakers