Shop All Corded Speakers
Wci
American Bass HAWK1244 12 in. 3000W 4 Ohm DVC Competition Woofer
Mfr # HAWK1244
Zoro # G603949673
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # HAWK1244
- Zoro # G603949673
- UPC # 631112454643
- Country of Origin China
- Category Corded Speakers
Description
Dual 4 Ohm 4-Layer Coated Copper Wire Voice Coil.
Features- Aluminum Bobbin
- 4 Piece Poly-Cotton spiders with mirror image layout spaced by spider ring
- Double-thick tinsel stitched on spider
- Advanced T-Plate Cooling Technology
- 10Ga. Direct Wired Leads
- Kevlar Fiber Added Non-Press Paper Cone with Texture Finish
- High Roll Surround-Red Stitched
- Heavy Duty Cast Aluminum Red Powder Coated Basket
- Mount Depth: 7.8"
- Ohms: 4
- Watts: 3000
- Size: 12"
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for FTX7L-BS, WP7L-BS (YTX7L-BS89279)
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- PYLE Professional 10" 500W 2-Way Speaker Cabinet (PADH1079)
- JBL Compact Full-Range Pendant Speaker (C64P/T)
- AMERICAN INTERNATIONAL 0.5 In. Speaker Adapter (SG650GX)
- SKILLEDPOWER 8 in. Portable Speaker with Microphone, Black (SK3652397)
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- Wci Corded Speakers