Shop All Corded Speakers
Wci
American Bass E1544 15 in. Woofer 1200 RMS 2400 Peak 3 in. VC
Mfr # E1544
Zoro # G403949699
original price:
$301.99
6% off
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # E1544
- Zoro # G403949699
- Country of Origin China
- Category Corded Speakers
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- High quality construction
- Built for reliability
- Size: 15" 3"
- Dimension: 11" H x 18" W x 18" L
- Weight: 30.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- NITE IZE Replacement for Nite IZE Sb234-03-11 (SB234-03-11 NITE IZE)
- PROMOUNTS Flat TV Wall Mount for TVs 50 in. - 92 in. Up to 165 lbs (FF84)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- FASTTRACK P Audio 4 In. Voice Coil Woofer (FA132596)
- MONOPRICE Aria Ceiling Speakers 8-inch Polypropylene 2-Way (pair) (18588)
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- YAMAHA Outdoor Speakers, 13-1/2" H, Black, Plastic (NS-AW350)
- DIAMOND Diamond SW200CU4 Diamond Bulk Speaker Wire 16 ga. 65 Strand Solid Copper 4 Conductor 200 ft. (SW200CU4)
- MONOPRICE Channel 6 Speaker Selector (8229)
- Wci Corded Speakers