Shop All Corded Speakers
Wci
American Bass DX124 12 in. 700W Single 4 ohm Voice Coil Woofer
Mfr # DX124
Zoro # G303949676
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # DX124
- Zoro # G303949676
- UPC # 151903149423
- Country of Origin China
- Category Corded Speakers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Single 4 ohm voice coil, 60 oz magnet coated paper cone
- 300 Watts RMS, 600 watts peak
- Wattage: 700 watt
- Electrical Resistance: 4 ohm
- Size: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- TEKTONE Apartment Speaker Station (IR204E)
- PROMIER PRODUCTS AAA Platinum Alkaline Battery 4PK (P-AAA4-12/48)
- VIKING ELECTRONICS Viking Electronics W2000A-EWP Door Box with Enhanced Weather Protection (W2000A-EWP)
- MONOPRICE Alpha In-Ceiling Speakers 6.5in Carbon Fiber 2-Way with 15° Angled Dri (34197)
- B & C SPEAKERS NA LLC B & C Speakers 18IPAL 18 in. 3400W Power Soft Woofer (18IPAL)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- PIONEER 4 In. 2 Way Coaxial Speakers - 210 Watts (TSG1020S)
- SPIRIT 5 X 7 In. 310W Auto 3-Way Speaker System (GENX57)
- AUDIOP Nippon 10 in. MDF Speaker Ring (RING10R)
- Wci Corded Speakers