Wci

American Bass ABMRE69 6 x 9 in. 300 watt Max 2-Way Marine Speaker


original price: $74.69
6% off
new price: $70.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • Poly Carbon Injection Cone
  • Black Cloth Surround
  • 1" Pei Neodymium Dome Tweeter
  • 300 watt Max 2-Way Marine Speaker
Specifications
  • Size: 6 x 9 in.
  • Dimension: 3" H x 7.5" W x 18" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.