Shop All Circuit Breakers
Wci
American Bass ABCB300A 300 amp Circuit Breaker Blister Pack
Mfr # ABCB300A
Zoro # G003921026
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wci
- MFR # ABCB300A
- Zoro # G003921026
- UPC # 636823698706
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 300A |
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- 300 amp Circuit Breaker Blister Pack
- Easy to use and convenient designs
- Tools for different applications
- Durable and reliable construction
- Dimension: 2" H x 5" W x 8.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FRS-R-8)
- GE Molded Case Circuit Breaker, TEY Series 100A, 3 Pole, 277/480V AC (TEY3100)
- EATON Circuit Breaker, BRN Series 15A, 1 Pole, 120/240V AC (BRN115GF)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 208/120V AC, A Curve (QO330GFI)
- FEDERAL PIONEER Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC (CE3030N)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- Wci Circuit Breakers