Shop All Lab Freezer Boxes & Racks
Wc Redmon
WC Redmon 7308LV 16 gal Rolling Bin Storage - Lavendar
Mfr # 7308LV
Zoro # G104024329
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wc Redmon
- MFR # 7308LV
- Zoro # G104024329
- UPC # 27061216799
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Description
16 gal Rolling Bin Storage
The Taurus range of products feature world class, stylish, functional, high quality and is a range of modern colors. The Rolling Storage Bins are stackable locking lid storage totes with wheels Great for storing almost anything.
Features- Rolling Storage Organizers are in multiple sizes
- Fitted with wheels for easy rolling
- Grip handles for easy lift
- Snap-on clips secures the lid
- Color: Lavendar
- Capacity: 16 gal
- Collection Name: Home Storage Solutions
- Material: Polypropylene
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- HEATHROW SCIENTIFIC Holder, 1 Slots, 1 Compartments, 3-5/16" H (HS234521)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- NUNC Thermo Scientific Nunc Ez Flip Pp, PK500 (362697)
- AK Organizer, Benchtop, 12x6x13In (50006)
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- Wc Redmon Lab Freezer Boxes & Racks