Shop All Trash Bags
Wc Redmon
WC Redmon 6135TL Shoulder Strap Bongo Bag - Teal
Mfr # 6135TL
Zoro # G704089384
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wc Redmon
- MFR # 6135TL
- Zoro # G704089384
- UPC # 27061218366
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
Shoulder Strap Bongo Bag
The Original Bongo Bag is an almost endless array of colors and styles. Almost anything can be stored in a Bongo Bag. Anything from A -to- Z. dry cleaning, laundry, winter clothing, shoes, toys, crafts, sleeping bags, and much more.
Features- Coin bag with zipper enclosure
- Draw string lid closure keeps laundry from falling out
- Shoulder strap is durable and adjustable
- Folds flat when not in use
- Color: Teal
- Collection Name: The Original Bongo Bag
- Material: Mesh Fabric & Steel Spring & Nylon Strap
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x32", 1.25mL, Red, PK250 (45-54)
- MULE KICK DRAIN CLEANER LIQUID, QUART, 12PK (25-1011R)
- TST Rv Toilet Treat Org 32Oz (41192)
- ROTO ROOTER Gel Clog Remover, Bottle, 64 oz, PK4 (351404)
- NORAMCO R242406N Trash Bag Liner Clear - 24 x 24 in. (NO10193)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- PITT PLASTICS 38"x58" 1mm 60 gal. Extra Heavy Performance Roll Can Liner, PK100 (BS60G)
- FORTUNE PLASTIC 38 in x 58 in 1.7 mm Black Low Density Can Liner, PK100 (BC60S)
- HERITAGE 23 gal Trash Bags, 0.55 mil (14 Micron), Natural, 10 PK (HERZ5845HNR01)
- CLOROX Clorox Professional CLO 70427 Glad Forceflex Drum Kitchen Bg 13Gl .95Mil white 100 (CLO 70427)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- Wc Redmon Trash Bags