Shop All Electric Strikes
Wbox
UNIV ELECTRIC STRIKE 1 ANSI SQ FP UL294/1034 12/24
Mfr # 0E-UNISTRIKE
Zoro # G010637163
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-UNISTRIKE
- Zoro # G010637163
- UPC # 840049306363
- Country of Origin China
- Category Electric Strikes
Details
Color | Silver |
Description
Selectable fail safe/fail secure operation
- •Horizontal adjustment
- •Centerline entry with 1/2" to 5/8" latch projection
- •Designed for high traffic doors with cylindrical locksets
- •Includes an ANSI faceplate
- •Reliable, factory tested to 1,000,000 cycles
- •1,000 lbs. static strength
- •UL certified
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Top Mount 35.000 In Dwr W/Holes (FDR-T001-35000-V01)
- BRADY Retractble Cble Lckout, 8 ft L, 6 Lcks Max (51442)
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- MSI Montauk Blue 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0025)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 3-in CTC Latchbolt & Locking Cam Mon (310-6-30 24D 627 LCBMA)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBSM)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630)
- VON DUPRIN Fail Secure 24V DC Electric Strike with Dual Switch 630 Satin Stainless Steel Finish (6211DS32D)
- TRINE Electric Strike (LC-100)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7401-121)
- HES Lip Extension Trim AdapterHES 1006 Series (1000-104)
- Wbox Electric Strikes