Shop All Strobe and Flashing Lights
Wbox
STROBE RED 108MA At 12VDC
Mfr # 0E-STROBERPR
Zoro # G110635854
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-STROBERPR
- Zoro # G110635854
- UPC # 811914027768
- Country of Origin China
- Category Strobe and Flashing Lights
Details
Color | Red |
Description
Rainproof
- •Low 108ma Current Draw
- •62,000 Candle Power Strobe Output
- •60-100 per Minute Flash Rate
- •12vdc (9.6 - 14.4) Input Voltage
- •High Impact Resistant Thermoplastic
- •Operating Temp.: -4°f to 1240°f (-20°c to 60°c)
- •Humidity: 0 to 95%
- •Includes Mounting Hardware and Adhesive Gasket
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- WBOX STROBE BLUE 108MA At 12VDC (0E-STROBERPB)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- RAILHEAD GEAR Led Baton, Red (KE-SLB23)
- FIREBOY-XINTEX System Ready Panel Warning Light (90107)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- TAPCO Warning Light, (4) LED, Amber, Solar NiMH (3337-00002)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- Wbox Safety Alarms and Warnings