Shop All Strobe and Flashing Lights
Wbox
STROBE BLUE 108MA At 12VDC
Mfr # 0E-STROBERPB
Zoro # G810635857
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-STROBERPB
- Zoro # G810635857
- UPC # 811914027775
- Country of Origin China
- Category Strobe and Flashing Lights
Details
Color | Blue |
Description
Rainproof
- •Low 108mA Current Draw
- •62,000 Candle power strobe output
- •60-100 per minute flash rate
- •12VDC (9.6 - 14.4) input voltage
- •High Impact Resistant Thermoplastic
- •Operating Temperature -4F to 1240F degrees (-20C to 60C degrees)
- •Humidity 0 to 95%
- •Includes mounting hardware and adhesive gasket
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Stretch Nylon (G-EXMOU-04-L)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- ECCO Beacon, Clear, 4-29/32" H (6262C)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRZA120A)
- EDWARDS SIGNALING Warning Light, LED, Magenta, 12VDC, 24VACDC (94PLEDMM24ADB)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- Wbox Strobe and Flashing Lights