Shop All Audible & Visual Signaling Devices
Wbox
INDOOR 4in 8 OHM WALL SPEA
Mfr # 0E-WALLSPEKR
Zoro # G810723707
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-WALLSPEKR
- Zoro # G810723707
- UPC # 811914020691
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Color | White |
Mounting | Wall Mount |
Description
15 WATT
- •6-12VDC
- •94 DB (1W/iM)
- •8 Ohm
- •High Impact Abs Plastic
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- SAN JAMAR Cold Protection Gloves, Cotton Jersey Lining, Universal (FGI-OR)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Large, 1 Pair (N9690L)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- WBOX 3-TN INDR CHIME 88DB (0E-1GANGCHIM)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- WBOX 1-TN SIREN FLS MNT PIEZO (0E-1GANGDRSR)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- WBOX 1-TN PIEZO BUZZER 90DB (0E-PIEZOSIRN)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber Light, Silver, AC/DC24V (MPS-202-RY)
- Wbox Safety Alarms and Warnings