Shop All Voice & Data Patch Cords
Wbox
CAT 5E CABLE - 1 FT GREY, 6PK
Mfr # 0E-C5EGY16
Zoro # G910635283
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 1'
- Color Gray
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EGY16
- Zoro # G910635283
- UPC # 811914020929
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1' |
Details
Color | Gray |
Green Environmental Attribute | Yes |
Description
Offers a reliable network connectivity
- •Features Category 5e cable type
- •Protects the plug and socket from dust when plugged in
- •Fully compatible with modems
- •PVC Cable Jacket
- •Molded, Snagless Boots
- •350 MHz
- •100% Copper
- •568B Wiring Color Code
- •Limited Lifetime Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- C2G 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Pink (04043)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- SWE-TECH 3C Shielded Cat5e Green Solid Copper Ethernet Cable, F/UTP, POE Compliant, Pullbox, 1000 foot (FWT10X6-551TH)
- Wbox Voice & Data Patch Cords