Shop All Security Accessories
Wbox
BADGE RETRACTORS BLACK W/ STRAP ABS, 25PK
Mfr # 0E-BHPULL1
Zoro # G110637049
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-BHPULL1
- Zoro # G110637049
- UPC # 840049301047
- Country of Origin China
- Category Security Accessories
Details
Color | Beige |
Material | ABS |
Description
Slide clip for easy attachment
- •Pack of 25
- •Displays cards securely
- •34" length
- •ABS material
- •Ideal for conferences, tradeshows, students and more.
- •Black
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Usb Key 120G Secure (ASK3-120GB)
- COMPREHENSIVE Pro AV-IT Active Plenum USB A Male to A Female Cable 25 ft. (USB2-AMF-25PROAP)
- PANASONIC Telephone, Champagne Gold, 3Handset, 1Line (KX-TGF353N)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- ADIPRO CLAMSHELL 34 BIT/N10002, 25PK (0E-CLAM34P25)
- ROSSLARE DIGITOOL STANDARD KIT (ROS-GC-K01-US)
- HID Card Reader (5395CB100)
- LAB LAB:.060 Top Pins (L060-TP)
- ADIPRO CLAMSHELL 26 BIT 125KHZ, 25PK (0E-CLAMPK25)
- FEIT ELECTRIC Battery Powered Indoor White Door and Window Sensor (MOT/DOORWIFIBAT)
- Wbox Security Accessories