Shop All Voice & Data Patch Cords
Wbox
7FT CAT5E PATCH CABLE BLUE, 6PK
Mfr # 0E-C5EBL76
Zoro # G610635286
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 7'
- Green Environmental Attribute Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EBL76
- Zoro # G610635286
- UPC # 811914020912
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7' |
Details
Green Environmental Attribute | Yes |
Color | Blue |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •350 MHz
- •Limited Lifetime Warranty
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- ENET Cat6, 28Awg, Clear Boot, Blue, 6In (C6-BL-SCB-6IN-ENC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Black (N002-007-BK)
- Wbox Voice & Data Patch Cords