Shop All Voice & Data Patch Cords
Wbox
7FT CAT 5E CABLES GREEN, 6PK
Mfr # 0E-C5EGN76
Zoro # G710635285
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Green Environmental Attribute Yes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EGN76
- Zoro # G710635285
- UPC # 840049300224
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7' |
Details
Green Environmental Attribute | Yes |
Color | Green |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •100 MHz
- •Allows you to access all of the networked data, swiftly and securely
- •Experience a simpler way to connect devices with the entire business network
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK25 (V225 1/4EZ-25)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 14 Gauge (FS-500SL AL 120.00)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0618A-1000)
- SWE-TECH 3C Direct Burial/Outdoor Rated Shielded Cat6 Black Ethernet Cable, Solid, 23 AWG, POE Compliant, 1000ft (FWT10X8-722NH)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- Wbox Voice & Data Patch Cords