Shop All Voice & Data Patch Cords
Wbox
7-FT CAT6 PATCH CABLE BLUE
Mfr # 0E-C6BL7
Zoro # G710635322
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 7'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL7
- Zoro # G710635322
- UPC # 811914021346
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type for optimal performance and better dependability
- •Protects the plug and socket from dust when plugged in
- •Fully compatible with hubs
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch (DS420GY)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- MONOPRICE Ethernet Cable, Cat 6, Red, 1 ft. (2290)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (9800)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- Wbox Voice & Data Patch Cords