Shop All Voice & Data Patch Cords
Wbox
7-FT CAT6 PATCH CABLE, 6PK
Mfr # 0E-C6BL76
Zoro # G610635330
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 7'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL76
- Zoro # G610635330
- UPC # 811914020998
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type to better accommodate your precise requirements with maximum productivity
- •Booted feature for your convenience and ease of usage
- •Fully compatible with routers
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- SWE-TECH 3C Shielded Cat5e Gray Copper Ethernet Cable, Snagless/Molded Boot, POE Compliant, 25 foot (FWT10X6-52125)
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (33268)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black (N201-007-BK)
- Wbox Voice & Data Patch Cords