Shop All Electromagnetic & Electromechanical Locks
Wbox
600 LB DOUBLE MAG LOCK UL, 1034
Mfr # 0E-MAG600DB
Zoro # G410637107
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black|White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-MAG600DB
- Zoro # G410637107
- UPC # 840049306349
- Country of Origin Malaysia
- Category Electromagnetic & Electromechanical Locks
Details
Holding Force | 600 lb |
Color | Black|White |
Description
Field selectable 12/24 VDC operation
- •Compatibility with all access/egress systems
- •Heavy-duty vandal-resistant construction
- •On-board MOVs provide protectionagainst voltage spikes
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS & LAMA Titus & Lama LT248.0535 110 Deg Crank Hinge Screw On (LT248.0535)
- MIDWEST FASTENER 5-1/2" x 6" x 1/4" X-Large Rubber O-Rings 2PK (33062)
- MTD Spring-Extension (932-0611)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- WBOX 600LB SINGLE MAG LOCK UL/C (0E-MAG600LB)
- WBOX 600LB BOND SENSOR, ADJ TIMER, RELAY, LED, DOOR POS (0E-MAG600DS)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7140-310-628-00)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- PRECIMA Fdw 19032523 Electromagnetic Electric Brake (FDW 19032523)
- Wbox Electromagnetic & Electromechanical Locks