Shop All Voice & Data Patch Cords
Wbox
5FT CAT 6 PATCH CABLE GREY, 6PK
Mfr # 0E-C6GY56
Zoro # G910635306
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 5'
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6GY56
- Zoro # G910635306
- UPC # 811914025566
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5' |
Details
Color | Gray |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •550 Mhz
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 6 cable type
- •Features Molded
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- ABB CABLE CONECTR SLV 1-1/4"" (02-55770)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- UNIRISE USA Unirise 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-01F-GRY-S)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-LA)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- Wbox Voice & Data Patch Cords