Shop All Voice & Data Patch Cords
Wbox
5FT CAT 6 PATCH CABLE GREY
Mfr # 0E-C6GY5
Zoro # G810635307
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 5'
- Green Environmental Attribute Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6GY5
- Zoro # G810635307
- UPC # 811914025528
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5' |
Details
Green Environmental Attribute | Yes |
Color | Gray |
Description
Allows you to access all of the networked data, swiftly and securely
- •Features Category 6 cable type
- •Features Strain Relief
- •Fully compatible with network devices
- •Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- UNIRISE USA Unirise 1 Foot Cat6 Snagless Clearfit Patch Cable Purple - High (10170)
- Wbox Voice & Data Patch Cords