Shop All Voice & Data Patch Cords
Wbox
50FT CAT5E PATCH CABLE GREY
Mfr # 0E-C5EGY50
Zoro # G810635291
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 50'
- Green Environmental Attribute Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EGY50
- Zoro # G810635291
- UPC # 811914025412
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50' |
Details
Green Environmental Attribute | Yes |
Color | Gray |
Description
Features Booted
- •Protects the plug and socket from dust when plugged in
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •Molded, Snagless Boots
- •350 MHz
- •100% Copper
- •568B Wiring Color Code
- •Limited Lifetime Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (3435)
- C2G C2G 50Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Black (15301)
- Wbox Voice & Data Patch Cords