Shop All Voice & Data Patch Cords
Wbox
5-FT CAT6 PATCH CABLE, 6PK
Mfr # 0E-C6BL56
Zoro # G710635308
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 5'
- Green Environmental Attribute Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL56
- Zoro # G710635308
- UPC # 811914020981
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5' |
Details
Green Environmental Attribute | Yes |
Color | Blue |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type to better accommodate your precise requirements with maximum productivity
- •Booted feature for your convenience and ease of usage
- •Fully compatible with routers
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- EATON Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft (EBL-CAT8-100ft)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- UNIRISE USA Unirise 6In Cat6 Snagless Unshielded (Utp) Ethernet Network Patch (PC6-6IN-BLU-S)
- BELKIN Cat6 Patch Cable- Black- Snagless- 6Ft (A3L980-06-BLK-S)
- Wbox Voice & Data Patch Cords