Shop All Voice & Data Patch Cords
Wbox
5-FT CAT5E PATCH CABLE GREY
Mfr # 0E-C5EGY5
Zoro # G710635278
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 5'
- Green Environmental Attribute Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EGY5
- Zoro # G710635278
- UPC # 811914021292
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5' |
Details
Green Environmental Attribute | Yes |
Color | Gray |
Description
Features Booted
- •Protects the plug and socket from dust when plugged in
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •Molded, Snagless Boots
- •350 MHz
- •100% Copper
- •568B Wiring Color Code
- •Limited Lifetime Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Blue (HS355-S100-BLUE)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 50 Ft, Orange (NPC-6450)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 75 ft. (5007)
- C2G C2G 25Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable, PK50 (29023)
- Wbox Voice & Data Patch Cords