Shop All Voice & Data Patch Cords
Wbox
5-FT CAT5E PATCH CABLE BLUE
Mfr # 0E-C5EBL5
Zoro # G810635277
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 5'
- Green Environmental Attribute Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EBL5
- Zoro # G810635277
- UPC # 811914021254
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5' |
Details
Green Environmental Attribute | Yes |
Color | Blue |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •350 MHz
- •Limited Lifetime Warranty
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (Q2020U)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- GORILLA GLUE 16OZ WHT Patch And Seal (105343)
- SWE-TECH 3C Shielded Cat5e Gray Copper Ethernet Cable, Snagless/Molded Boot, POE Compliant, 25 foot (FWT10X6-52125)
- Wbox Voice & Data Patch Cords