Shop All Voice & Data Patch Cords
Wbox
3FT CAT6 PATCH CABLE BLUE, 6PK
Mfr # 0E-C6BL36
Zoro # G310635333
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 3'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL36
- Zoro # G310635333
- UPC # 811914020974
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type to better accommodate your precise requirements with maximum productivity
- •Booted feature for your convenience and ease of usage
- •Fully compatible with routers
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3608)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (9819)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (3439)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- Wbox Voice & Data Patch Cords