Shop All Voice & Data Patch Cords
Wbox
3FT CAT 6 PATCH CABLE GREY, 6PK
Mfr # 0E-C6GY36
Zoro # G810635321
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 3'
- Green Environmental Attribute Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6GY36
- Zoro # G810635321
- UPC # 811914025559
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Green Environmental Attribute | Yes |
Color | Gray |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •Pvc Cable Jacket
- •568B Wiring Color Code
- •550 Mhz
- •Warranty: Limited Lifetime
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 6 cable type for optimal performance and better dependability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80817)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Ivory (310-140IV)
- STEREN Telephone Line Cord White, 7ft, 4C (304-007WH)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (4113)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- Wbox Voice & Data Patch Cords