Shop All Voice & Data Patch Cords
Wbox
3FT CAT 6 PATCH CABLE GREY
Mfr # 0E-C6GY3
Zoro # G710635315
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 3'
- Green Environmental Attribute Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6GY3
- Zoro # G710635315
- UPC # 811914025511
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Green Environmental Attribute | Yes |
Color | Gray |
Description
Allows you to access all of the networked data, swiftly and securely
- •Features Category 6 cable type
- •Features Strain Relief
- •Fully compatible with network devices
- •Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Outdoor 24 Hour Mechanical Timer 125 V Green (50012WD)
- LEVITON Receptacle (CR20-GY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D12B7)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 80 A (CB185-80)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- ENET Cat6, 28Awg, Clear Boot, Blue, 1Ft (C6-BL-SCB-1-ENC)
- SWE-TECH 3C Cat5e White Copper Ethernet Cable, Stranded, UTP, POE Compliant, Pullbox, 1000ft (FWT10X6-091SH)
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 (67013)
- MONOPRICE Wall Plate, Cable, Recessed, 2G, Wht (4001)
- Wbox Voice & Data Patch Cords