Shop All Voice & Data Patch Cords
Wbox
3FT CAT 5E CABLES YELLOW, 6PK
Mfr # 0E-C5EYW36
Zoro # G210635266
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Green Environmental Attribute Yes
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EYW36
- Zoro # G210635266
- UPC # 840049300248
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Green Environmental Attribute | Yes |
Color | Yellow |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •100 MHz
- •Limited Lifetime Warranty
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
- •Molded feature for better reliability and maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1 C-100)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 100'L, Black (TRPN201100BK)
- ADD-ON This Is A 75M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber (ADD-LC-LC-75M5OM3)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34230)
- Wbox Voice & Data Patch Cords