Shop All Voice & Data Patch Cords
Wbox
3FT CAT 5E CABLES BLACK, 6PK
Mfr # 0E-C5EBK36
Zoro # G910635290
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EBK36
- Zoro # G910635290
- UPC # 840049300163
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Color | Black |
Green Environmental Attribute | Yes |
Description
Molded,_Snagless_Boots
- •100%_Copper
- •24AWG
- •8P/8C_50_Micron_Gold_Plated_Connectors
- •PVC_Cable_Jacket
- •568B_Wiring_Color_Code
- •350_MHz
- •Limited_Lifetime_Warranty
- •Allows_you_to_access_all_of_the_networked_data,_swiftly_and_securely
- •Features_Category_5e_cable_type_to_better_accommodate_your_precise_requirements_with_maximum_productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 46-101496-01 120V-24V (46-101496-)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- MERSEN CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- FLUKE Minigrabber Patch Cord Orange 1923041 (3781-60-3)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (2119)
- Wbox Voice & Data Patch Cords