Shop All Voice & Data Patch Cords
Wbox
3-FT CAT6 PATCH CABLE BLUE
Mfr # 0E-C6BL3
Zoro # G510635324
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 3'
- Green Environmental Attribute Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL3
- Zoro # G510635324
- UPC # 811914021322
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Green Environmental Attribute | Yes |
Color | Blue |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type for optimal performance and better dependability
- •Protects the plug and socket from dust when plugged in
- •Fully compatible with hubs
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- FIRMAN Heavy Duty Power Cord 14-50P-14-50R 50Amp 6AWG RV Extension Cord (1190)
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- Wbox Voice & Data Patch Cords