Shop All Voice & Data Patch Cords
Wbox
3-FT CAT5E PATCH CABLE GREY
Mfr # 0E-C5EGY3
Zoro # G810635260
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 3'
- Green Environmental Attribute Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EGY3
- Zoro # G810635260
- UPC # 811914021285
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Green Environmental Attribute | Yes |
Color | Gray |
Description
Features Booted
- •Protects the plug and socket from dust when plugged in
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •Molded, Snagless Boots
- •350 MHz
- •100% Copper
- •568B Wiring Color Code
- •Limited Lifetime Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- Wbox Voice & Data Patch Cords