Shop All Voice & Data Patch Cords
Wbox
3-FT CAT5E PATCH CABLE BLUE
Mfr # 0E-C5EBL3
Zoro # G010635275
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 3'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EBL3
- Zoro # G010635275
- UPC # 811914021247
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •350 MHz
- •Limited Lifetime Warranty
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- SQUARE D Circuit breaker accessory, PowerPacT J, shield, lug, short (S37448)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- SWE-TECH 3C Direct Burial/Outdoor Rated Shielded Cat6 Black Ethernet Cable, Solid, 23 AWG, POE Compliant, 1000ft (FWT10X8-722NH)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-UD)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Blue (NPC-3225)
- Wbox Voice & Data Patch Cords