Shop All Voice & Data Patch Panels
Wbox
2U 6in RMS HINGED WALL MT BRKT
Mfr # 0E-WMB2U
Zoro # G010637132
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Black
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-WMB2U
- Zoro # G010637132
- UPC # 811914029595
- Country of Origin China
- Category Voice & Data Patch Panels
Details
Panel Style | Black |
Material | Cold Rolled Steel |
Description
Heavy Duty Hinged Mount
- •2u Height
- •Mounting Screws Inc.
- •Easy Access To Cables
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (XTCE040D00C)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 22"W x 22"H (TM-2222LW)
- TRIPP LITE Patch Panel, 48-Port, Cat5e, Rack-Mount (N052-048)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- Wbox Voice & Data Patch Panels