Shop All Voice & Data Patch Cords
Wbox
25FT CAT6 PATCH CABLE GREY
Mfr # 0E-C6GY25
Zoro # G610635323
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 25'
- Green Environmental Attribute Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6GY25
- Zoro # G610635323
- UPC # 811914025481
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25' |
Details
Green Environmental Attribute | Yes |
Color | Gray |
Description
Allows you to access all of the networked data, swiftly and securely
- •Features Category 6 cable type
- •Features Strain Relief
- •Fully compatible with network devices
- •Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T75D1)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 1 ft.Black (11260)
- MONOPRICE Ethernet Cable, Cat 6, White, 5 ft. (3433)
- Wbox Voice & Data Patch Cords