Shop All Voice & Data Patch Panels
Wbox
24 PORT BLANK P/P HD DESIGN
Mfr # 0E-BP24HD
Zoro # G810637134
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-BP24HD
- Zoro # G810637134
- UPC # 840049300736
- Country of Origin China
- Category Voice & Data Patch Panels
Details
Panel Style | Black |
Description
Accepts all standard keystone Inserts
- •Visibly numbered staggered ports
- •Mounts to any 19" relay Rack, Cabinet or Wall Bracket
- •Durable Panel
- •24 Ports
- •Numbered Ports
- •UL certified
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- ICC PATCH PANEL 24PT TELCO 6P4C 1RMS (ICMPP024T4)
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- Wbox Voice & Data Patch Panels