Shop All Voice & Data Patch Panels
Wbox
24 PORT BLANK PATCH PANEL FLUSH
Mfr # 0E-BP24
Zoro # G510637137
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Black
- Mounting Style Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-BP24
- Zoro # G510637137
- UPC # 840049300729
- Country of Origin China
- Category Voice & Data Patch Panels
Details
Panel Style | Black |
Mounting Style | Flush Mount |
Description
Durable Panel
- •24 Ports
- •Accepts Keystone Inserts
- •Numbered Ports
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - EXTENSION 12/3 25ft YELLOW SJTW, 300V, 5-20P TO NEMA 5-20C (9011768)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- HYPERLINE Modular Blank patch panel 48 ports 2U (PPBL4-19-48-RM)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- Wbox Voice & Data Patch Panels