Shop All Audible & Visual Signaling Devices
Wbox
2-TN SIREN 120DB W/CLR ST
Mfr # 0E-OUTDSIRSC
Zoro # G610723693
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Box
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-OUTDSIRSC
- Zoro # G610723693
- UPC # 811914020806
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Mounting | Box |
Lens Color | Clear |
Description
Warble tone siren, clear strobe
- •High Output 120 DB (1W/1M)
- •Vandal and weather resistant
- •Solid aluminum back plate
- •6-14VDC
- •Indoor/ Outdoor
- •Mounts to 4" electrical box
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOPLAST 104in Clearance Bar - Red Bar/White Tapes (CB-104-RW)
- IMPACTO Back Support, Universal, Black (BB200)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, 4160 Volts AC, Portrait (OS-DS-A-1014-V-1953)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- WBOX 1-TN PIEZO BUZZER 90DB (0E-PIEZOSIRN)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- Wbox Safety Alarms and Warnings