Shop All Voice & Data Patch Panels
Wbox
1U 6in RMS HINGED WALL MT BRKT
Mfr # 0E-WMB1U
Zoro # G310637139
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Black
- Material Cold Rolled Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-WMB1U
- Zoro # G310637139
- UPC # 811914029588
- Country of Origin China
- Category Voice & Data Patch Panels
Details
Panel Style | Black |
Material | Cold Rolled Steel |
Description
Heavy Duty Hinged Mount
- •1u Height
- •Mounting Screws Included
- •Easy Access To Cables
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (LC1D32T7)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- SCHNEIDER ELECTRIC Panel mounted RJ45 port, Harmony XB5, plastic, 22mm, for ethernet interface, RJ45 jack (XB5PRJ45)
- ICC PATCH PANEL, CAT6A, FEED-THRU 48-P, 2RMS (ICMPP48CPA)
- Wbox Voice & Data Patch Panels