Shop All Voice & Data Patch Cords
Wbox
1FT CAT 6 PATCH CABLE BLUE, 6PK
Mfr # 0E-C6BL16
Zoro # G910635337
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 1'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL16
- Zoro # G910635337
- UPC # 811914020967
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type to better accommodate your precise requirements with maximum productivity
- •Booted feature for your convenience and ease of usage
- •Fully compatible with routers
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 40A, 600V AC, Non-Indicating (A6T40)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-DR-B)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, White (AT1607-WH)
- GENERAC CAT5e Patch Cable- 1ft- Red (119 5294)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- Wbox Voice & Data Patch Cords