Shop All Voice & Data Patch Cords
Wbox
1FT CAT 6 PATCH CABLE BLUE
Mfr # 0E-C6BL1
Zoro # G510635331
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 1'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL1
- Zoro # G510635331
- UPC # 811914021315
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type for optimal performance and better dependability
- •Protects the plug and socket from dust when plugged in
- •Fully compatible with hubs
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- MONOPRICE Slim Cat6A Cable - 10Pk_ 5Ft White (15160)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Blue (AT1603-BU)
- Wbox Voice & Data Patch Cords