Shop All Voice & Data Patch Cords
Wbox
14FT CAT6 PATCH CABLE GREY
Mfr # 0E-C6GY14
Zoro # G910635320
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 14'
- Color Gray
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6GY14
- Zoro # G910635320
- UPC # 811914025474
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14' |
Details
Color | Gray |
Green Environmental Attribute | Yes |
Description
Allows you to access all of the networked data, swiftly and securely
- •Features Category 6 cable type
- •Features Strain Relief
- •Fully compatible with network devices
- •Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- ZORO SELECT Wall Switch, 20A, Red, 1-Pole Type, Toggle (4901BRED)
- GARDNER BENDER Cable Holder, 34 in Max Bundle Dia, NylonPlastic, White (GKK-1575)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 20ft (N201-020-BK)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S15-BL)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-3M9SMF)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- Wbox Voice & Data Patch Cords