Shop All Voice & Data Patch Cords
Wbox
14FT CAT6 PATCH CABLE BLUE
Mfr # 0E-C6BL14
Zoro # G610635309
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 14'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C6BL14
- Zoro # G610635309
- UPC # 811914025436
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Experience a simpler way to connect devices with the entire business network
- •Features Category 6 cable type for optimal performance and better dependability
- •Protects the plug and socket from dust when plugged in
- •Fully compatible with hubs
- •568B Wiring Color Code
- •PVC Cable Jacket
- •100% Copper
- •24AWG
- •Limited Lifetime Warranty
- •Offers a reliable network connectivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18-25)
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148693)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 100ft (EBL-CAT8-100ft)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- Wbox Voice & Data Patch Cords