Shop All Voice & Data Patch Cords
Wbox
14FT CAT5E PATCH CABLE BLUE
Mfr # 0E-C5EBL14
Zoro # G210635273
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 14'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wbox
- MFR # 0E-C5EBL14
- Zoro # G210635273
- UPC # 811914025351
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •350 MHz
- •Limited Lifetime Warranty
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, C Curve (M9F42310)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 17.50A, 600V AC, Indicating (TCF17-1/2)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- SWE-TECH 3C Cat6 Waterproof Outdoor Ethernet Patch Cable With Cap, POE Compliant, 200 foot (FWT10X8-722200)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-202WH)
- Wbox Voice & Data Patch Cords