Shop All Voice & Data Patch Cords
Wbox
10FT CAT5E PATCH CABLE GREY
Mfr # 0E-C5EGY10
Zoro # G810635284
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 10'
- Color Gray
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EGY10
- Zoro # G810635284
- UPC # 811914025382
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10' |
Details
Color | Gray |
Green Environmental Attribute | Yes |
Description
Features Booted
- •Protects the plug and socket from dust when plugged in
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •Molded, Snagless Boots
- •350 MHz
- •100% Copper
- •568B Wiring Color Code
- •Limited Lifetime Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 6ft (N002-006-BL)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (9850)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- INTELLINET NETWORK SOLUTIONS 1.5 Ft Orange Cat6 Snagless Patch Cable (342230)
- Wbox Voice & Data Patch Cords