Shop All Voice & Data Patch Cords
Wbox
10FT CAT5E PATCH CABLE BLUE
Mfr # 0E-C5EBL10
Zoro # G910635276
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 10'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EBL10
- Zoro # G910635276
- UPC # 811914025344
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •350 MHz
- •Limited Lifetime Warranty
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Almond (310-140AL)
- HUBBELL PREMISE WIRING Patch Cord, Speed Gain, Cat6, Slim, Blue, 3' (HC6B03)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- Wbox Voice & Data Patch Cords