Shop All Voice & Data Patch Cords
Wbox
1-FT CAT5E PATCH CABLE BLUE
Mfr # 0E-C5EBL1
Zoro # G610635293
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 1'
- Color Blue
- Green Environmental Attribute Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wbox
- MFR # 0E-C5EBL1
- Zoro # G610635293
- UPC # 811914021230
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1' |
Details
Color | Blue |
Green Environmental Attribute | Yes |
Description
Molded, Snagless Boots
- •100% Copper
- •24AWG
- •8P/8C 50 Micron Gold Plated Connectors
- •PVC Cable Jacket
- •568B Wiring Color Code
- •350 MHz
- •Limited Lifetime Warranty
- •Allows you to access all of the networked data, swiftly and securely
- •Features Category 5e cable type to better accommodate your precise requirements with maximum productivity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- TRIPLETT CAT7 SF/FTP Cable, Black, 1000ft, 23 AWG (CAT7-1000BK)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- Wbox Voice & Data Patch Cords