Shop All Workbench Tops
This Product is Discontinued
Wb Manufacturing
Workbench Top, Laminate, 30x72, Straight (Discontinued)
Mfr # 300 30X72GR
Zoro # G4086817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Work Surface Material Plastic Laminate
- Top Width 72 in
- Top Depth 30 in
- Top Thickness 1 1/4 in
- Edge Type Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wb Manufacturing
- MFR # 300 30X72GR
- Zoro # G4086817
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 30 in |
Width | 30" |
Overall Depth | 30 in |
Overall Width | 72 in |
Details
Work Surface Material | Plastic Laminate |
Item | Workbench Top |
Top Thickness | 1 1/4 in |
Edge Type | Straight Edge |
Finish | Satin |
Color | Gray |
Top Material | Plastic Laminate |
Edge Shape | Straight Edge |
Top Material Finish | Satin |
Material | Particleboard (Core), Plastic (Lamination) |
Description
Workbench Top, Edge Shape Straight Edge, Color Gray, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Satin, Top Material Plastic Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.