Shop All Activity & Classroom Tables
Wb Manufacturing
Rectangle Activity Table, 29-1/4", 31-1/2"
Mfr # TOR7092-C-FX
Zoro # G9515250
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29-1/4", 31-1/2"
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Type Activity Table
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wb Manufacturing
- MFR # TOR7092-C-FX
- Zoro # G9515250
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29-1/4", 31-1/2" |
Depth | 36" |
Details
Item | Activity Table |
Shape | Rectangle |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Type | Activity Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Description
Activity Table,Chemical Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- LORELL Fabric Task Chair (83111A204)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Warm Bronze (01110171WB1)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Yellow (XU-A3072-REC-YEL-H-P-GG)
- FLASH FURNITURE White Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-WH-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Rectangle Preschool Table, Green, 23-5/8"x47-1/4", 23.625 X 47.25 X 23.5, Plastic, Steel Top, Green (YU-YCY-060-RECT-TBL-GREEN-GG)
- REGENCY Rectangle School Desks, 26 X 24 X 23-34, Wood, Metal Top, Maple (FSD2624PL)
- Wb Manufacturing Office & School Tables